Beli safety valve relief valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUATROL Relief Valves
    Mulai

    Rp1.399.900

    AQUATROL Relief Valves
    atribut:
    • UNSPSC: 40141606
  2. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  3. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  4. SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HART
    Mulai

    Rp64.999.900

    SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HART
    Deskripsi:
    SITRANS P320 Pressure transmitter Gauge pressure HART (4...20 mA) Measuring cell filling: Silicone oil Maximum measuring span: 16 bar (232 psi) Female thread 1/2-14 NPT Diaphragm: Stainless steel 316L/1.4404, measuring cell: Stainless steel 316L/1.4404; Sensor Differential pressure: process flange: Stainless steel 316/1.4408 Die-cast aluminum housing Dual chamber device no Ex 2 x M20 x 1.5 With display (lid with glass window) General approval without Ex approval: World (CE, RCM) except: EAC, FM, CSA, KCC
    atribut:
    • Export Control Regulations: ECCN : 3A991X/AL : N
    • Net Weight (kg): 4
    • Commodity Code: 90262020
    • Country of Origin: France
  5. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  6. 317 Type Brass Safety Valve
    Mulai

    Rp829.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  7. Honeywell USA Differential Pressure Transmitter SMART type
    Mulai

    Rp51.999.900

    Honeywell USA Differential Pressure Transmitter SMART type
    atribut:
    • Process Connection: : 1/4\" NPT derat or 1/2\" NPT derat
    • Output (mA): 4-20 + HART
    • Wetted Parts: SS316
    • Local Display: Yes
    • Mounting Bracket: Carbon Steel
  8. POLY-PUSH Sambungan Pipa Elbow 90°
    Mulai

    Rp22.900

    POLY-PUSH Sambungan Pipa Elbow 90°
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  9. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  10. Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan)
    Mulai

    Rp82.999.900

  11. CASH VALVE Relief Valves
    Mulai

    Rp15.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  12. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  13. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.499.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  14. CONRADER Pneumatic Safety Valve
    Mulai

    Rp409.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  15. monotaro Safety Valve (Katup Pengaman)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro Safety Valve (Katup Pengaman)
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  16. BONT Pressure Safety Valve
    Mulai

    Rp33.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  17. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  18. Yoshitake Safety Relief Valve AL Series
    Mulai

    Rp2.299.900

    Yoshitake Safety Relief Valve AL Series
    Deskripsi:
    Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.
    atribut:
    • Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Connector: JIS Rc
    • Fluid Used: Steam/water/oil/air, non-hazardous fluids
    • Material (Adjustment Spring): Stainless Steel
    • Material (Main Unit): CAC
    • Material (Spring Box): Bronze
    • Material (Valve / Valve Seat): Stainless steel (SCS14A)
    • Operating Pressure Range (MPa): 0.05 to 1.0
    • Operating Temperature Range (°C): 5 to 220
    • Type: Lifting type
    • Type of Connection: Screw-in type
Daftar Harga safety valve relief valve Terbaru October 2026
AQUATROL Relief ValvesRp1.399.900
KUNKLE VALVE Relief ValvesRp10.999.900
KEI Type Brass Safety ValveRp649.900
SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HARTRp64.999.900
Singer Valve Pressure Reducing ValveRp38.999.900
317 Type Brass Safety ValveRp829.900
Honeywell USA Differential Pressure Transmitter SMART typeRp51.999.900
POLY-PUSH Sambungan Pipa Elbow 90°Rp22.900
CONTROL DEVICES Pneumatic Safety ValveRp1.199.900
Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan)Rp82.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)